Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AGC Series Information
| Manufacturer Part Number | AGC-6-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | AGC |
| Family Series | Eaton's Bussmann series Fuses, AGC Series |
| Description | Eaton ABC series Fast-acting fuse, 30A, 250 Vac, 125 Vdc, 32 Vac self certified |
| Fuse Type | Miniature |
| Current Rating | 6 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Material | Glass |
| Interrupt Rating | 200 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.004 lbs |
| Gross Weight | 0.004 lbs |