AGC-8-R
Eaton's Bussmann series Fuses, AGC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AGC-8-R Eaton's Bussmann series Fuses, AGC Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
AGC-8-R

AGC-8-R Eaton's Bussmann series Fuses, AGC Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
AGC-8-R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AGC Series
Item #
AGC-8-R
BUSS SMALL DIMENSION FUSE

AGC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.005~40 Amps
  • 32VAC/DC or 250VAC/DC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGC-8-R
Manufacturer Eaton's Bussmann series
Product Series AGC
Family Series Eaton's Bussmann series Fuses, AGC Series
Description Eaton AGC series Fast-acting fuse, 20A, 32 Vac, 32 Vdc self certified
Fuse Type Miniature
Current Rating 8 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs