AGSKIT250
Burndy Terminals, AGSKIT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGSKIT250

Burndy Terminals, AGSKIT Series

AGSKIT250

Burndy Terminals, AGSKIT Series
ABOVE GRADE SPLICE KIT
MFG Item Number
AGSKIT250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, AGSKIT Series
Item #
AGSKIT250
ABOVE GRADE SPLICE KIT

AGSKIT Series Information

Type AGS Above Grade Splice Kit consists of a standard AMS splice/reducer and a heavy wall heat‑shrink sleeve. The AMS splice is dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum that provide low contact resistance and reduce the effects of galvanic corrosion. Connector is installed with common installation tools. The heavy wall heat‑shrink sleeve is lined with adhesive material, providing a positive seal against moisture egress. Heat shrink sleeve is installed with standard propane torch, or electric heat gun.

Specifications

Specifications
Manufacturer Part Number AGSKIT250
Manufacturer Burndy
Product Series AGSKIT
Family Series Burndy Terminals, AGSKIT Series
Description ABOVE GRADE SPLICE KIT
Connection Type Mechanical
Wire Size Range 1 AWG-250 kcmil
Sealant Type Heat Shrink Tube
Color Black
Material Aluminum
Direct Burial No
Special Properties Corrosion Resistant
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.44 lbs
Alternatives
ASK-250
ASK-250
Ilsco Terminals, ASK Series