Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AGT4 Altech Terminal Blocks, Terminal Block, Spring, 1 Circ,
MFG Item Number
AGT4

AGT4 Altech Terminal Blocks, Terminal Block, Spring, 1 Circ,

MFG Item Number
AGT4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
AGT4
Terminal Block, Spring, 1 Circ,

Series Information

Specifications

Specifications
Manufacturer Part Number AGT4
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal Block, Spring, 1 Circ, Grounding, Grn/Ylw, Angled Terminals
Type Spring Clamp
Spacing 6 mm
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs