AGX-1.500
Eaton's Bussmann series Fuses, AGX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGX-1.500

Eaton's Bussmann series Fuses, AGX Series

AGX-1.500

Eaton's Bussmann series Fuses, AGX Series
BUSS SMALL DIMENSION FUSE FAST ACTING
Item Number
AGX-1.500
MFG Item Number
AGX-1-1/2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, AGX Series
Item #
AGX-1.500
BUSS SMALL DIMENSION FUSE FAST ACTING

AGX Series Information

  • 1/4 x 1 Inches
  • 0.005~50 Amps
  • 32~250VAC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGX series are a group of low voltage, general purpose miniature fuses. These fuses are ideal for instruments, electronic and small appliance circuits.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGX-1-1/2
Manufacturer Eaton's Bussmann series
Product Series AGX
Family Series Eaton's Bussmann series Fuses, AGX Series
Description Eaton AGX Series Fast-acting fuse 1.50A, 250 Vac, 32 Vdc
Fuse Type Miniature
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1 "
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
82484
82484
MARS Fuses