Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Master Appliance Electric Power Tools, AH Series
AH-301
Master Appliance Electric Power Tools, AH Series
MasterFlow Heat Blower, 300 Deg F,
This item cannot be canceled or returned
Description
Electric Power Tools, AH Series
MasterFlow Heat Blower, 300 Deg F,
- Brushless Induction Type Motor for Quiet Continuous Duty Operation
- Use to Heat or Dry Materials and Shrink Wrap
- Mica‑Insulated Heating Element
- High Air Flow
Specifications
Specifications
| Manufacturer Part Number |
AH-301 |
| Manufacturer |
Master Appliance |
| Product Series |
AH |
| Family Series |
Master Appliance Electric Power Tools, AH Series |
| Description |
MasterFlow Heat Blower, 300 Deg F, 120V |
| Wattage |
1,200 W |
| Voltage |
120 VAC |
| Current Rating |
10 A |
| Motor |
Induction |
| Net Weight |
6.65 lbs |
| Gross Weight |
6.65 lbs |
AH-301
Master Appliance Electric Power Tools, AH Series