The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Master Appliance
-
AH-751
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 750 Deg F,
Specifications
Specifications
Air Temperature |
750 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
2,160 W |
Voltage |
120 VAC |
Current |
18 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-752
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 750 Deg F,
Specifications
Specifications
Air Temperature |
750 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
2,160 W |
Voltage |
240 VAC |
Current |
9.4 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-301
Master Appliance Electric Power Tools, AH Series
Product Description
MasterFlow Heat Blower, 300 Deg F,
Specifications
Specifications
Air Temperature |
300 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
1,200 W |
Voltage |
120 VAC |
Current |
10 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-502
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blolwer 500 Deg F,
Specifications
Specifications
Air Temperature |
500 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
1,680 W |
Voltage |
240 VAC |
Current |
7.3 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-302
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 300 Deg F,
Specifications
Specifications
Air Temperature |
750 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
2,160 W |
Voltage |
240 VAC |
Current |
5.2 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-501
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 500 Deg F,
Specifications
Specifications
Air Temperature |
500 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
1,680 W |
Voltage |
120 VAC |
Current |
14 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved