Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Heartland Series Information
| Manufacturer Part Number | AH1084 |
|---|---|
| Manufacturer | Attabox |
| Product Series | Heartland |
| Family Series | Attabox Enclosures, Heartland Series |
| Description | Enclosure, 10in.Hx8in.Wx4in.D, N4X/6P, Polycarbonate, Hinged Non-Metal Snap Latch, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Hasp with Clamps |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 4 " |
| Approvals | CE, cULus |
| Net Weight | 3.505 lbs |
| Gross Weight | 3.505 lbs |