Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Heartland Series Information
| Manufacturer Part Number | AH10DRK |
|---|---|
| Manufacturer | Attabox |
| Product Series | Heartland |
| Family Series | Attabox Enclosures, Heartland Series |
| Description | 10in. Din Rail Kit (includes two nuts, two screws, and din rail) |
| Accessory Type | DIN Rail Kit |
| Comments | 10 Inch Length, Kit Includes DIN Rail, (2) Custom Slot Nuts, and (2) Thread Forming Screws |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.185 lbs |