AH1191N
Eaton Switches, Industrial Locking Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH1191N

Eaton Switches, Industrial Locking Series

AH1191N

Eaton Switches, Industrial Locking Series
Switch Corbin Lock SP 20A 120/277V
MFG Item Number
AH1191N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Industrial Locking Series
Item #
AH1191N
Switch Corbin Lock SP 20A 120/277V

Industrial Locking Series Information


Specifications

Specifications
Manufacturer Part Number AH1191N
Manufacturer Eaton
Product Series Industrial Locking
Family Series Eaton Switches, Industrial Locking Series
Description Eaton locking switch, Corbin type, 14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current Rating 20 A
Cover Color Black
Grounding Automatic
Operator Corbin Key
Illuminated No
Locking Yes
Wiring Back and Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Approvals cULus
Net Weight 0.2 lbs
Gross Weight 0.255 lbs