Heartland Series Information
| Manufacturer Part Number | AH12106C |
|---|---|
| Manufacturer | Attabox |
| Product Series | Heartland |
| Family Series | Attabox Enclosures, Heartland Series |
| Description | Enclosure, 12in.Hx10in.Wx6in.D, N4X, Polycarbonate, Hinged Non-Metal Snap Latch Clear Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Hasp with Clamps |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P |
| Nominal Height | 12 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Approvals | CE, cULus |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |