AH14126
Attabox Enclosures, Heartland Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AH14126

Attabox Enclosures, Heartland Series

AH14126

Attabox Enclosures, Heartland Series
Enclosure, 14in.Hx12in.Wx6in.D, N4X/6P,
MFG Item Number
AH14126
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Heartland Series
Item #
AH14126
Enclosure, 14in.Hx12in.Wx6in.D, N4X/6P,

Heartland Series Information

Specifications

Specifications
Manufacturer Part Number AH14126
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Description Enclosure, 14in.Hx12in.Wx6in.D, N4X/6P, Polycarbonate, Hinged Non-Metal Snap Latch Cover, Less Inner Panel
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CE, cULus
Net Weight 6.4375 lbs
Gross Weight 7.625 lbs