Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH242410 Attabox Enclosures, Heartland Series, Polycarbonate Enclosure with Opaque
AH242410 Attabox Enclosures, Heartland Series, Polycarbonate Enclosure with Opaque
This item cannot be canceled or returned
Description
Enclosures, Heartland Series
Polycarbonate Enclosure with Opaque
Heartland Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH242410 |
| Manufacturer |
Attabox |
| Product Series |
Heartland |
| Family Series |
Attabox Enclosures, Heartland Series |
| Description |
Polycarbonate Enclosure with Opaque Cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Hasp with Clamps |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Approvals |
CE, cULus |
| Net Weight |
22.175 lbs |
| Gross Weight |
22.175 lbs |
AH242410
Attabox Enclosures, Heartland Series