Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH6808FDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC W/Flush Stainless Steel Plate
MFG Item Number
AH6808FDAC
AH6808FDAC Eaton Disconnect Switches, Industrial Grade Series, AH6808UDAC W/Flush Stainless Steel Plate
MFG Item Number
AH6808FDAC
This item cannot be canceled or returned
Description
Disconnect Switches, Industrial Grade Series
AH6808UDAC W/Flush Stainless Steel Plate
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH6808FDAC |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Disconnect Switches, Industrial Grade Series |
| Description |
Eaton manual motor controller, Cover plate, 14-10 AWG, 20/30A, Industrial, Flush, 600/250V, Back and side, Maintained contact, Two-pole, -20-65730;C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Thermoset |
| Poles |
2 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Toggle |
| Mounting |
Panel |
| Fusible |
No |
| Approvals |
cULus |
| Comments |
With Cover Plate |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.36 lbs |
AH6808FDAC
Eaton Disconnect Switches, Industrial Grade Series