Industrial Grade Series Information
| Manufacturer Part Number | AH7810ED |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Disconnect Switches, Industrial Grade Series |
| Description | Eaton manual motor controller, 14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, NEMA 3R,7,9, Enclosure: Copperless aluminum, Hazardous conditions, Three-pole, Three-phase, Toggle, Cu-alloy terminal, Single-throw |
| Poles | 3 |
| NEMA Rating | NEMA 3, NEMA 7, NEMA 9 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Toggle - Black |
| Mounting | Wall |
| Fusible | No |
| Enclosure Composition | Metallic |
| Approvals | cULus |
| Comments | Two Position, Maintained Contact |
| Net Weight | 7.48 lbs |
| Gross Weight | 7.765 lbs |