Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Industrial Grade Series Information
| Manufacturer Part Number | AH6810U |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Disconnect Switches, Industrial Grade Series |
| Description | Eaton manual motor controller, Switch only, 14-10 AWG, 30A, Industrial, Panel, 600V, Front wired, Maintained contact, Black, Open, Two-pole, -20-65730;C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Nylon |
| Poles | 2 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Toggle |
| Mounting | Panel |
| Fusible | No |
| Approvals | cULus |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.36 lbs |