Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHCL1620P Eaton Plugs & Receptacles, AHCL Series, Plug, 20A, 480V, 3PH, 3P4W, Red,
MFG Item Number
AHCL1620P
AHCL1620P Eaton Plugs & Receptacles, AHCL Series, Plug, 20A, 480V, 3PH, 3P4W, Red,
MFG Item Number
AHCL1620P
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Plug, 20A, 480V, 3PH, 3P4W, Red,
Specifications
Specifications
| Manufacturer Part Number |
AHCL1620P |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Plug, 20A, 480V, 3PH, 3P4W, Red, Hart-Lock, NEMA L16-20 |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
277 VAC, 480 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L16-20P |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Black, Red |
| Approvals |
cULus, UL |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.4 lbs |
AHCL1620P
Eaton Plugs & Receptacles, AHCL Series