Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AHCL Series Information
| Manufacturer Part Number | AHCL1630P |
|---|---|
| Manufacturer | Eaton |
| Product Series | AHCL |
| Family Series | Eaton Plugs & Receptacles, AHCL Series |
| Description | Plug, 30A, 480V, 3PH, 3P4W, Red, Hart-Lock, NEMA L16-30 |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 277 VAC, 480 VAC |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L16-30P |
| Watertight | No |
| Isolated Ground | Yes |
| Color | Black, Red |
| Approvals | cULus, UL |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.405 lbs |