US3J1I
Mersen Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US3J1I Mersen Fuseblocks & Holders, CLASS J Series, Fuse Holder 600VAC 600VDC Class J 30A

MFG Item Number
US3J1I

US3J1I Mersen Fuseblocks & Holders, CLASS J Series, Fuse Holder 600VAC 600VDC Class J 30A

MFG Item Number
US3J1I
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
US3J1I
Fuse Holder 600VAC 600VDC Class J 30A

CLASS J Series Information

  • 600VAC / DC Rating
  • Mersen Class J fuse blocks accommodate all Class J fuses
  • All Class J fuse blocks meet the requirements of UL4248 (formerly UL512)
  • Choose between screw, pressure plate, box and special order stud connectors
  • All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips
Insulators are either molded glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique expander block configuration which can be snapped onto 1‑, 2‑, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired.
  • Space saving options in the 30A and 100A configurations



Videos

Specifications

Specifications
Manufacturer Part Number US3J1I
Manufacturer Mersen
Product Series CLASS J
Family Series Mersen Fuseblocks & Holders, CLASS J Series
Description Fuse Holder UltraSafe 600VAC 600VDC Class J 30A 1-Pole LED Pressure Plate IP65
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
Alternatives
JTN60030
JTN60030
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
6SJ30A1IC
6SJ30A1IC
Marathon Special Products Fuseblocks & Holders, 6SJ Series
CH30J1I
CH30J1I
Eaton's Bussmann series Fuseblocks & Holders, CH Series
LFPSJ301.ZXID
LFPSJ301.ZXID
Littelfuse Fuseblocks & Holders, LFPSJ Series