Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AK2-2PO

Altech Switches

AK2-2PO

Altech Switches
Key Oper, 30 mm, Non Ill., 2 Pos,
MFG Item Number
AK2-2PO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AK2-2PO
Key Oper, 30 mm, Non Ill., 2 Pos,

Series Information

Specifications

Specifications
Manufacturer Part Number AK2-2PO
Manufacturer Altech
Family Series Altech Switches
Description Key Oper, 30 mm, Non Ill., 2 Pos, Maint. KRem(L)
Type Key Operator
Net Weight 0 lbs
Gross Weight 0 lbs