Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL30-30-22-81
MFG Item Number
AL30-30-22-81
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AL30-30-22-81 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
AL30 3P CONTACTOR,24V |
| Type |
AC Non-Reversing IEC |
| Net Weight |
1.965 lbs |
| Gross Weight |
2.59 lbs |
AL30-30-22-81
ABB Contactors