Series Information
| Manufacturer Part Number | ALB-1 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Conduit Outlet Bodies |
| Description | 1/2 inch Threaded Die Cast Aluminum Conduit Body-Back Opening. For Use with Rigid/IMC Conduit. |
| Shape | LB |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.475 lbs |
| Gross Weight | 0.22 lbs |