Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TWND Series Information
| Manufacturer Part Number | ALD212611DNUR |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | Pushbutton, Mom, Red, Ext, 120VAC XFMR Rated, 30mm Mounting, LED, 1NO & 1NC Cotnact Blocks |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 25 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Hex |
| Lamp Type | LED |
| Nominal Lamp Voltage | 120 VAC |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Screw |
| Material | Polycarbonate |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.405 lbs |