ALD212611DNUS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALD212611DNUS

IDEC Switches, TWND Series

ALD212611DNUS

IDEC Switches, TWND Series
Pushbutton, Mom, Blu, Ext, 120VAC
MFG Item Number
ALD212611DNUS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
ALD212611DNUS
Pushbutton, Mom, Blu, Ext, 120VAC

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number ALD212611DNUS
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, Mom, Blu, Ext, 120VAC XFMR Rated, 30mm Mounting, LED, 1NO & 1NC Cotnact Blocks
Illuminated Yes
Operation Momentary
Mounting 30 mm
Operator Size (mm) 25 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Blue
Terminal Type Screw
Material Polycarbonate
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.385 lbs
Gross Weight 0.405 lbs
Alternatives
ALD2QH211DNUS
ALD2QH211DNUS
IDEC Switches, TWND Series