Series Information
| Manufacturer Part Number | ALF6LB-110 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push Button Oper. 30 mm,Ill., LED Fh. Hd, Mom, Blue, 110V |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 22 mm |
| Contacts | 1NO, 1NC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 120 VAC |
| Lens/Button Shape | Round Flush |
| Operator Color | Blue |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |