Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALF7LB-110

Altech Switches

ALF7LB-110

Altech Switches
Push Button Oper. 30 mm,Ill.,
MFG Item Number
ALF7LB-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALF7LB-110
Push Button Oper. 30 mm,Ill.,

Series Information

Specifications

Specifications
Manufacturer Part Number ALF7LB-110
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper. 30 mm,Ill.,
Illuminated Yes
Operation Momentary
Mounting 30 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color Clear
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs