Series Information
| Manufacturer Part Number | ALF8-048 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push Button Oper. 30 mm,Ill., FIL. Fh. Hd, Mom, Yel, 48V |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 48 VAC, 48 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Yellow |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |