ALFD29920DN-Y-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALFD29920DN-Y-24V IDEC Switches, TWTD Series, Pushbutton, Mom, Ylw, Ext, 24V Direc

MFG Item Number
ALFD29920DN-Y-24V

ALFD29920DN-Y-24V IDEC Switches, TWTD Series, Pushbutton, Mom, Ylw, Ext, 24V Direc

MFG Item Number
ALFD29920DN-Y-24V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWTD Series
Item #
ALFD29920DN-Y-24V
Pushbutton, Mom, Ylw, Ext, 24V Direc

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Videos

Specifications

Specifications
Manufacturer Part Number ALFD29920DN-Y-24V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Pushbutton, Mom, Ylw, Ext, 24V Direc Full Voltage, 30mm Mounting, LED 2NO Contact Blocks, W/Full Shroud
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Yellow
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.325 lbs
Gross Weight 0.325 lbs
Alternatives
ALFD22220DNUY
ALFD22220DNUY
IDEC Switches, TWND Series