ALQW2B24611D-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALQW2B24611D-R

IDEC Switches, TW Series

ALQW2B24611D-R

IDEC Switches, TW Series
PUSHBUTTON, ILLUMINATED, 1NO-1NC,
MFG Item Number
ALQW2B24611D-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ALQW2B24611D-R
PUSHBUTTON, ILLUMINATED, 1NO-1NC,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ALQW2B24611D-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PUSHBUTTON, ILLUMINATED, 1NO-1NC, MOM, SQUARE EXTENDED, 6V LED, RED 240VAC AC ADAPTOR, 22MM MOUNTING
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Square
Lamp Type LED
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Square Extended
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Comments Engravable lens (smooth with insert).
Net Weight 0.2625 lbs
Gross Weight 0.2625 lbs