ALQW2B9902D-A-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALQW2B9902D-A-120V

IDEC Switches, TW Series

ALQW2B9902D-A-120V

IDEC Switches, TW Series
PUSHBUTTON, ILLUMINATED, 2NC,
MFG Item Number
ALQW2B9902D-A-120V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
ALQW2B9902D-A-120V
PUSHBUTTON, ILLUMINATED, 2NC,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ALQW2B9902D-A-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PUSHBUTTON, ILLUMINATED, 2NC, MOM, SQUARE EXTENDED, LED, 120VAC DIRECT, 22MM MOUNTING, AMBER
Illuminated Yes
Operation Momentary
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Square
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Square Extended
Operator Color Amber
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Comments Engravable lens (smooth with insert).
Net Weight 0.2056 lbs
Gross Weight 0.2056 lbs