Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ALT0000005000 Roxtec Chemicals, Assembly Gel Bag 10 ml
MFG Item Number
ALT0000005000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ALT0000005000 Roxtec Chemicals, Assembly Gel Bag 10 ml

MFG Item Number
ALT0000005000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Series
Item #
ALT0000005000
Assembly Gel Bag 10 ml

Series Information

Specifications

Specifications
Manufacturer Part Number ALT0000005000
Manufacturer Roxtec
Family Series Roxtec Chemicals
Description Assembly Gel Bag 10 ml
Comments 10 ml
Net Weight 0.02 lbs
Gross Weight 0.025 lbs