Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Comseal Series Information
| Manufacturer Part Number | 105307 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | Comseal |
| Family Series | Roxtec Cable Entries, Comseal Series |
| Description | ComSeal 12/12 |
| Nominal Grommet Capacity | 12 Small |
| Grommets Included | Yes |
| Capacity | (12) 3.5~16.5 mm |
| Angle | Straight |
| Protection Rating | IP55 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 3 |
| Material | Aluminum |
| Approvals | CSA, UL |
| Net Weight | 1.315 lbs |
| Gross Weight | 1.7 lbs |