ALT115-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALT115-X Littelfuse Relays, ALT Series, CROSS-WIRED ALT RELAY/ 95-125V

MFG Item Number
ALT115-X

ALT115-X Littelfuse Relays, ALT Series, CROSS-WIRED ALT RELAY/ 95-125V

MFG Item Number
ALT115-X
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ALT Series
Item #
ALT115-X
CROSS-WIRED ALT RELAY/ 95-125V

ALT Series Information

  • Alternates Between Two Loads
  • Solid State Reliability
  • Compact Size
  • Debounce Time Delay
  • SPDT or Cross Connected
Model ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.

Specifications

Specifications
Manufacturer Part Number ALT115-X
Manufacturer Littelfuse
Product Series ALT
Family Series Littelfuse Relays, ALT Series
Description CROSS-WIRED ALT RELAY/ 95-125V
Coil Voltage 115 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Net Weight 0.22 lbs
Gross Weight 0.38 lbs
Alternatives
ARP120A3R
ARP120A3R
Macromatic Relays, ARP Series
ARP120A3
ARP120A3
Macromatic Relays, ARP Series
ALT115-X-SW
ALT115-X-SW
Littelfuse Relays, ALT Series