Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALT115-X-SW Littelfuse Relays, ALT Series, Duplex Pump Controller, Cross Wired,
MFG Item Number
ALT115-X-SW
ALT115-X-SW Littelfuse Relays, ALT Series, Duplex Pump Controller, Cross Wired,
MFG Item Number
ALT115-X-SW
Description
Duplex Pump Controller, Cross Wired,
Alternates Between Two Loads Solid State Reliability Compact Size Debounce Time Delay SPDT or Cross Connected Model ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.
Specifications
Specifications
Manufacturer Part Number
ALT115-X-SW
Manufacturer
Littelfuse
Product Series
ALT
Family Series
Littelfuse Relays, ALT Series
Description
Duplex Pump Controller, Cross Wired, 115VAC, w/Switch, 8 Pin Circ Base
Coil Voltage
115 VAC
Operation
2-Channel (Duplexor)
Nominal Coil Voltage
120 VAC
Current Type
AC
Termination
8-Pin Plug-In
Mounting
Plug-In
Status Indicator
Yes
Net Weight
0.225 lbs
Gross Weight
0.38 lbs
ALT115-X-SW
Littelfuse Relays, ALT Series