AM1206RHW
Allied Moulded Products Enclosures, AM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AM1206RHW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 12.14in.Hx10.26in.Wx6.13in.D,
MFG Item Number
AM1206RHW

AM1206RHW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 12.14in.Hx10.26in.Wx6.13in.D,

MFG Item Number
AM1206RHW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM-R Series
Item #
AM1206RHW
Enclosure, 12.14in.Hx10.26in.Wx6.13in.D,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Manufacturer Part Number AM1206RHW
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Description Enclosure, 12.14in.Hx10.26in.Wx6.13in.D, N4X, Fiberglass, Hinged Raised Screw Cover w/Window, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Net Weight 9 lbs
Gross Weight 8 lbs
Alternatives
AM1206RW
AM1206RW
Allied Moulded Products Enclosures, AM-R Series
RJW1210HW
RJW1210HW
Stahlin Enclosures, J Series
RVJB1210HW
RVJB1210HW
Vynckier Enclosure Systems Enclosures, VJ Series
AM1206RH
AM1206RH
Allied Moulded Products Enclosures, AM-R Series