AM1868LW
Allied Moulded Products Enclosures, AM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM1868LW

Allied Moulded Products Enclosures, AM Series

AM1868LW

Allied Moulded Products Enclosures, AM Series
Enclosure, 18.40in.Hx1640in.Wx8.13in.D,
MFG Item Number
AM1868LW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM Series
Item #
AM1868LW
Enclosure, 18.40in.Hx1640in.Wx8.13in.D,

AM Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Types 1, 2, 3, 3R, 4, 4X, 12, 13
  • Variety of Sizes and Configurations
  • Continuous Stainless Steel Hinge
  • UV Stabilized for Outdoor Use
  • Temperature Resistant
AM Series boxes are designed to insulate and protect controls and components in both indoor and outdoor applications and are especially well suited for high temperature or corrosive environments. They feature flat covers with a variety of latching options that allow you to provide the level of security or ease of access needed for each application. The AM Series offers a wide variety of sizes and configurations, including: Small junction boxes, Inline pushbutton enclosures in one, two, or three hole configurations and two hole sizes, Standard JIC size enclosures.

Suitable applications for the AM Series include: Electrical junctions, Terminal wiring, Electrical and electronic controls, instruments, components, housing pushbuttons, switches, and other devices.

  • Non‑corrosive
  • Non‑conductive
  • Fire‑resistant
  • CSA certified
  • Compliant with RoHS directive

Videos

Specifications

Specifications
Manufacturer Part Number AM1868LW
Manufacturer Allied Moulded Products
Product Series AM
Family Series Allied Moulded Products Enclosures, AM Series
Description Enclosure, 18.40in.Hx1640in.Wx8.13in.D, N4X, Fiberglass, Hinged Snap Latch Window Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 8 "
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
JW1816HPL
JW1816HPL
Stahlin Enclosures, J Series
VJB1816HWPL2
VJB1816HWPL2
Vynckier Enclosure Systems Enclosures, VJ Series