VJB1816HWPL2
Vynckier Enclosure Systems Enclosures, VJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VJB1816HWPL2

Vynckier Enclosure Systems Enclosures, VJ Series

VJB1816HWPL2

Vynckier Enclosure Systems Enclosures, VJ Series
Vj W/Pbw/Hinge/2 Pl Latches
MFG Item Number
VJB1816HWPL2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VJ Series
Item #
VJB1816HWPL2
Vj W/Pbw/Hinge/2 Pl Latches

VJ Series Information

  • NEMA Type 3, 3R, 4, 4X, 12, 13
  • UL Listed per Standard 508
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Continuous Gaskets Made of Polyurethane Foam Guarantee Optimal Integrity
  • Easily Modified with Conventional Tools Such as a Drill, Milling Equipment, Saw, or Punch
Designed for use as electrical junction boxes in highly corrosive environments including oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments, and food or animal processing plants. These enclosures are also suitable as instrument housings in both indoor and outdoor applications. Vynckier's VJ enclosures are capable of withstanding continuous temperatures from ‑58°F (‑50°C) up to 302° F (150° C).

The VJ range consists of seven box sizes in several versions. Options include screw‑down, lift‑off covers; standard or padlockable latches; stainless steel piano hinges; non‑metallic hinges; raised cover for greater enclosure depth; and bonded or gasketed polycarbonate windows. Bonded windows retain UL Listing for type 3, 3R, 4, 4X, 12, and 13. Gasketed windows not UL Listed.

Standards:
  • IEC 439‑1
  • IEC 529 ‑ Rated IP66‑11
  • EN 50298
  • CSA Certified per C22.2 No. 94

Approvals:
  • UL 508/NEMA 3, 3R, 4, 4X, 12, and 13
  • RoHS
  • CSA 3, 3R, 4, 4X, 12, and 13
  • AS Australian Standards 3131‑1991 EExeII, INTEX 84.102.378 U
  • LLOYD'S Register of Shipping
  • BASEEFA
  • KEMA: Netherlands
  • CEBEC: Belgium

Designed in accordance with the Joint Industrial Council (JIC) ‑ USA

Specifications

Specifications
Manufacturer Part Number VJB1816HWPL2
Manufacturer Vynckier Enclosure Systems
Product Series VJ
Family Series Vynckier Enclosure Systems Enclosures, VJ Series
Description Vj W/Pbw/Hinge/2 Pl Latches
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 19 "
Nominal Width 17 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
JW1816HPL
JW1816HPL
Stahlin Enclosures, J Series
AM1868LW
AM1868LW
Allied Moulded Products Enclosures, AM Series