Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AM1M2 |
|---|---|
| Manufacturer | Warrick a Brand of Gems Sensors |
| Family Series | Warrick a Brand of Gems Sensors Relays |
| Description | Series A Solid State Alternator |
| Coil Voltage | 120 VAC |
| Output Current | 10 A |
| Output Configuration | SPDT |
| Approvals | UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.355 lbs |