Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 516120 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | Actuator, PSEN ma1.3-08 |
| Contacts | 3NO |
| Protection Rating | IP65 |
| Connection Type | M12 Connector |
| Status Indicator | No |
| Approvals | CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.025 lbs |