AM2068RL
Allied Moulded Products Enclosures, AM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM2068RL Allied Moulded Products Enclosures, AM-R Series, Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,

MFG Item Number
AM2068RL

AM2068RL Allied Moulded Products Enclosures, AM-R Series, Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,

MFG Item Number
AM2068RL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM-R Series
Item #
AM2068RL
Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Manufacturer Part Number AM2068RL
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Description Enclosure, 20.00in.Hx16.00in.Wx8.13in.D, N4X, Fiberglass, Raised Hinged Snap Latch Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Net Weight 19 lbs
Gross Weight 20 lbs
Alternatives
AM2068RT
AM2068RT
Allied Moulded Products Enclosures, AM-R Series
AM2068RLW
AM2068RLW
Allied Moulded Products Enclosures, AM-R Series
RJ2016HPL
RJ2016HPL
Stahlin Enclosures, J Series