AM Series Information
| Manufacturer Part Number | AM2PB |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AM |
| Family Series | Allied Moulded Products Enclosures, AM Series |
| Description | Pushbutton Enclosure, 2-Hole, 30mm, NEMA 4X Rated, Fiberglass, Lift-Off Screw Cover, 6.74in.Hx3.93in.Wx3.88in.D |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Hole Size | 30 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 7 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |