VM733-PBS2
Vynckier Enclosure Systems Enclosures, VM-PB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM733-PBS2

Vynckier Enclosure Systems Enclosures, VM-PB Series

VM733-PBS2

Vynckier Enclosure Systems Enclosures, VM-PB Series
Pushbutton Enclosure, 2-Hole, 30mm,
MFG Item Number
VM733-PBS2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VM-PB Series
Item #
VM733-PBS2
Pushbutton Enclosure, 2-Hole, 30mm,

VM-PB Series Information

  • NEMA Type 4, 4x, 3, 3R, 12, 13
  • UL Listed
  • Seamless Poured Polyurethane Gasket Provides Oil‑Resistant, Watertight, and Dust‑Tight Seal
  • Base and Opaque Cover Made of Impact and Corrosion‑Resistant VALOX®
  • VALOX® Material is Easily Punched, Drilled, Sawed, or Filed
Designed for use as insulated electrical junction boxes, terminal‑wiring boxes, instrument housings, electrical control boxes, and pushbutton housings in wet, dusty, and/or corrosive environments. VM‑PB Series enclosures are available in five sizes ranging from 4 x 3 x 3 inch to 9 x 3 x 3 inch.

Technical Information:
NEMA Rating: Type 4, 4x, 3, 3R, 12, 13
UL and CSA Approvals: Type 4, 4x, 3, 3R, 12, 13
Protection degree: IP66 (IEC 529)
Standard color: RAL 7035
Impact resistance: Excellent
Clear Cover (Optional): LEXAN® Polyurethane
Cover Screws: Non‑metallic
Hinges (Optional): Non‑metallic
Gasket: Seamless Polyurethane
Mounting Plates: Galvanized Steel
Mounting Brackets: Non‑metallic

Specifications

Specifications
Manufacturer Part Number VM733-PBS2
Manufacturer Vynckier Enclosure Systems
Product Series VM-PB
Family Series Vynckier Enclosure Systems Enclosures, VM-PB Series
Description Pushbutton Enclosure, 2-Hole, 30mm, Fiberglass, Lift-Off Screw Cover, N4X
Material Polyester
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 3 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
Alternatives
AM2PB
AM2PB
Allied Moulded Products Enclosures, AM Series