Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM8

Altech Switches

AM8

Altech Switches
Push Button Oper, 30 mm, Non Ill.
MFG Item Number
AM8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AM8
Push Button Oper, 30 mm, Non Ill.

Series Information

Specifications

Specifications
Manufacturer Part Number AM8
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper, 30 mm, Non Ill. Mush., Mom., Yellow
Illuminated No
Operation Momentary
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Yellow
NEMA Rating NEMA 4X
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs