Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AM Series Information
| Manufacturer Part Number | AM943 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AM |
| Family Series | Allied Moulded Products Enclosures, AM Series |
| Description | Enclosure, 8.99in.Hx3.93in.Wx3.88in.D, N4X Fiberglass, Lift-Off Screw Cover, Less Inner Panel, w/SS Mounting Feet |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 9 " |
| Nominal Width | 4 " |
| Nominal Depth | 3 " |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |