LPMLM3
Lovato Pilot Lights, LPML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPMLM3 Lovato Pilot Lights, LPML Series, Pilot LIght, Grn, 230VAC, LED,
MFG Item Number
LPMLM3

LPMLM3 Lovato Pilot Lights, LPML Series, Pilot LIght, Grn, 230VAC, LED,

MFG Item Number
LPMLM3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LPML Series
Item #
LPMLM3
Pilot LIght, Grn, 230VAC, LED,

LPML Series Information

Lovato's Platinum series LPM L LED integrated monoblock pilot lights are compact steady lights with 22mm mounting and ring fixing.
LPM L lights support several supply voltage ratings including 12VAC/DC, 24VAC/DC, 48VAC/DC, 110VAC, and 230VAC, depending on the part number. The line includes 6 colors: Orange, Green, Red, Yellow, Blue, and Transparent.
Also included are protection features for both the soft starter and the motor, and specific alarms can be configured to signal maintenance needs, including the number of startups performed or the operation hours of the motor. Electronic thermal overload protection is included and selectable.
Each light is rated IP66, IP67, and IP69K on the front for dust‑tight protection and durability in high pressure washdown environments. The rear casing is rated IP20, with finger safe screw terminals and side cable entry.
LPM L Series Pilot Lights are rated for an electrical life exceeding 30,000 hours.


Videos

Specifications

Specifications
Manufacturer Part Number LPMLM3
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Description Pilot LIght, Grn, 230VAC, LED, Full Voltage, 22mm Mounting, LED Lamp, Monoblock Block
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 240 VAC
Protection Rating IP20, IP66, IP67, IP69K
Terminal Type Screw
Gross Weight 0.04 lbs
Net Weight 0.04 lbs