AMHMI120CCH
Allied Moulded Products Enclosures, AMHMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMHMI120CCH Allied Moulded Products Enclosures, AMHMI Series, HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D,
MFG Item Number
AMHMI120CCH

AMHMI120CCH Allied Moulded Products Enclosures, AMHMI Series, HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D,

MFG Item Number
AMHMI120CCH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMHMI Series
Item #
AMHMI120CCH
HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Manufacturer Part Number AMHMI120CCH
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Description HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D, N4X, Polycarbonate, Hinged Clear Screw Cover
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Nominal Height 12 "
Nominal Width 11 "
Nominal Depth 2 "
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA
Net Weight 3.5 lbs
Gross Weight 4 lbs
Alternatives
AMHMI120CCL
AMHMI120CCL
Allied Moulded Products Enclosures, AMHMI Series