Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AMHMI Series Information
| Manufacturer Part Number | AMHMI120CCL |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AMHMI |
| Family Series | Allied Moulded Products Enclosures, AMHMI Series |
| Description | HMI Cover, 11.93in.Hx10.15in.Wx0.96in.D, N4X, Polycarbonate, Hinged Clear Snap Latch Cover |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Snap Latch |
| Nominal Height | 12 " |
| Nominal Width | 11 " |
| Nominal Depth | 2 " |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA |
| Net Weight | 3.65 lbs |
| Gross Weight | 4 lbs |