Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AMHMI Series Information
| Manufacturer Part Number | AMHMI142CCH |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AMHMI |
| Family Series | Allied Moulded Products Enclosures, AMHMI Series |
| Description | HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D, N4X, Polycarbonate, Hinged Clear Screw Cover |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Nominal Height | 14 " |
| Nominal Width | 13 " |
| Nominal Depth | 2 " |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA |
| Net Weight | 4.825 lbs |
| Gross Weight | 5 lbs |