Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L-II Series Information
| Manufacturer Part Number | L12II |
|---|---|
| Manufacturer | Fibox |
| Product Series | L-II |
| Family Series | Fibox Enclosures, L-II Series |
| Description | Inspection Window, 9.8in.x5.0in. |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Window/Clear Cover | Yes |
| Nominal Height | 10 " |
| Nominal Width | 5 " |
| Nominal Depth | 2 " |
| Comments | EN 60529 |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |