Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AMHS050 Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 1/2in.NPT/22mm/0.886in., NEMA
AMHS050 Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 1/2in.NPT/22mm/0.886in., NEMA
Description
Fittings, ULTRAPLUG Series
Hole Plug, 1/2in.NPT/22mm/0.886in., NEMA
ULTRAPLUG Series Information
- Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
- Designed for Use with All Metallic and Nonmetallic Enclosure Materials
- Molded Material of Construction for a Wide Range of Chemical Compatible Applications
- Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
- Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening
Specifications
Specifications
| Manufacturer Part Number |
AMHS050 |
| Manufacturer |
Allied Moulded Products |
| Product Series |
ULTRAPLUG |
| Family Series |
Allied Moulded Products Fittings, ULTRAPLUG Series |
| Description |
Hole Plug, 1/2in.NPT/22mm/0.886in., NEMA 1,3R,4,4X,12, Light Gray (RAL7035) |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Mounting |
Twist-Lock |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.022 lbs |
AMHS050
Allied Moulded Products Fittings, ULTRAPLUG Series